Shop All Fixture Clamps
Raptor
Replacement Locating Pins, SS
Mfr # RWP-8-32MO
Zoro # G6669210
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Stainless Steel
- For Use With Mfr. Model No. RWP-019SS
- Compatible Mfr. Model Number RWP-019SS
- Material - Machining Steel
- Type Replacement Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-8-32MO
- Zoro # G6669210
- Country of Origin United States
- Category Fixture Clamps
Details
Item | Vise Locating Pin |
Fixture Material | Stainless Steel |
For Use With | Mfr. Model No. RWP-019SS |
Compatible Mfr. Model Number | RWP-019SS |
Material - Machining | Steel |
Type | Replacement Pins |
Description
Vise Locating Pin, Replacement Pins, For Use With Mfr. Model No. RWP-019SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush, PK 2 (K28)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- KLEIN TOOLS PVC Cutter Replacement Blade for 50506 (50549)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- RAPTOR Pyramidal 45 Degree Nest, 17-4 SS (RWP-019-4X45T)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- RAPTOR Fixture, 10 lb. Max. Weight, Aluminum (RWP-018)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-013)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- J.W. WINCO GN843.1-165-AS-NI Push-Pull Toggle Clamp (843.1-165-AS-NI)
- Raptor Fixture Clamps