Shop All Machining Vises
Raptor
PARALLEL INSERT - 150mm VISE
Mfr # RWP-1551
Zoro # G4474017
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-1551
- Zoro # G4474017
- Country of Origin United States
- Category Machining Vises
Details
Item | Machine Clamp Accessory |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/4 in Diagonal Cutting Plier Standard Cut Oval Nose Insulated (2000-28-EINS)
- URREA 3/4" female drive to 1/2" male socket adapter (5453)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/16x12IN (50750)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- RAPTOR 3/8" SS DOVETAIL FIXTURE - DOUBLE CLAMP (RWP-042SS)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- STM 4 x 312 Unigrip Drill Press Vise (370930)
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- GS TOOLING 4 7 x 20 Plain Base Modular Vise (382032)
- IRWIN 4IN Drill Press Vise (226340)
- GS TOOLING 4 7 x 16 Single Opening Extra Long Base Modular Vise (382105)
- Raptor Machining Vises