Shop All Fixture Clamps
Raptor
Four Flute Dovetail Cutter, Steel
Mfr # RWP-DC407C
Zoro # G6672887
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Steel
- For Use With Hard Materials, Steel, Titanium
- Dia. 13/32"
- Material - Machining Carbide
- Features Four Flutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raptor
- MFR # RWP-DC407C
- Zoro # G6672887
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Dia. | 13/32" |
Details
Item | Vise Dovetail Cutter |
Fixture Material | Steel |
For Use With | Hard Materials, Steel, Titanium |
Material - Machining | Carbide |
Features | Four Flutes |
Type | Four Flute Dovetail Cutter |
Description
Vise Dovetail Cutter, Four Flute Dovetail Cutter, For Use With Hard Materials, Steel, Titanium, Features Four Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 36 Mm opening size. (2636SWM)
- REGAL CUTTING TOOLS 3/4-14 4 Flt.Drill'N'Tap Taper Pipe (007560AS)
- SUPERIOR ELECTRIC Lock Nut Wrench - Bosch 1607950052 (SEW35)
- HOUGEN 22MM X 25MM 12,000-Series Annular Cutter (12322)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-301SQ)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- MITEE-BITE PRODUCTS Mono-Bloc Chain Clamp (06-040)
- Raptor Fixture Clamps