Shop All Fixture Clamps
Raptor
Four Flute Dovetail Cutter, Steel
Mfr # RWP-DC405C
Zoro # G6665397
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Steel
- Dia. 1/4"
- For Use With Mfr. Model No. RWP-008SS, RWP-009SS, RWP-010SS
- Material - Machining Carbide
- Compatible Mfr. Model Number RWP-008SS, RWP-009SS, RWP-010SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raptor
- MFR # RWP-DC405C
- Zoro # G6665397
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Dia. | 1/4" |
Details
Item | Vise Dovetail Cutter |
Fixture Material | Steel |
For Use With | Mfr. Model No. RWP-008SS, RWP-009SS, RWP-010SS |
Material - Machining | Carbide |
Compatible Mfr. Model Number | RWP-008SS, RWP-009SS, RWP-010SS |
Features | Four Flutes |
Type | Four Flute Dovetail Cutter |
Description
Vise Dovetail Cutter, Four Flute Dovetail Cutter, For Use With Mfr. Model No. RWP-008SS, RWP-009SS, RWP-010SS, Features Four Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- BONDHUS 4.0mm Ball End L-Wrench (10960)
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 67099 (67099)
- RAPTOR Fixture, 2 lb. Max. Weight, Aluminum (RWP-019SS)
- RAPTOR Straight Dovetail Insert, Steel (RWP-1056)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-013)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- Raptor Fixture Clamps