Shop All Fixture Clamps
Raptor
Four Flute Dovetail Cutter, Steel
Mfr # RWP-DC404C
Zoro # G6665500
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Steel
- For Use With Hard Materials, Steel, Titanium
- Dia. 3/4"
- Material - Machining Carbide
- Features Four Flutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-DC404C
- Zoro # G6665500
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Dia. | 3/4" |
Details
Item | Vise Dovetail Cutter |
Fixture Material | Steel |
For Use With | Hard Materials, Steel, Titanium |
Material - Machining | Carbide |
Features | Four Flutes |
Type | Four Flute Dovetail Cutter |
Description
Vise Dovetail Cutter, Four Flute Dovetail Cutter, For Use With Hard Materials, Steel, Titanium, Features Four Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10370)
- CMT Stop Collar For 3/8" Shanks (541.006.00)
- NANUK CASES Foam Inserts (4 Part) for 908 Case (908-FOAM)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-704)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-301SQ)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- Raptor Fixture Clamps