Shop All Fixture Clamps
Raptor
Fixture, 6 lb. Max. Weight, Aluminum
Mfr # RWP-022SS
Zoro # G6665537
product price: $1,407.99
/ea
Free Shipping & Returns
$1,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Workpiece Size 3-1/4" x 3-1/4"
- No. of Clamps 1
- Max. Workpiece Weight 6 lb.
- Fixture Material Aluminum
- Dovetail Height 0.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-022SS
- Zoro # G6665537
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Max. Workpiece Size | 3-1/4" x 3-1/4" |
Dovetail Height | 0.125" |
Dovetail Width | 0.500" |
Fixture Height | 2" |
Details
Item | Machine Vise |
No. of Clamps | 1 |
Max. Workpiece Weight | 6 lb. |
Fixture Material | Aluminum |
Features | Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste |
Type | Dovetail Fixture |
Description
Machine Vise, Dovetail Fixture, Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 Carbon Steel Bottoming Hand Tap (DWTB1-8)
- DRILL AMERICA 2-1/2"-12 HSS Plug Hand Tap, Tap Thread Size: 2-1/2"-12 (DWTST2-1/2-12P)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5515)
- WESTWARD Fixed Pin Spanner Wrench, L 11-1/4 in. (5RDZ6)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Riser Plate, 0.284 lb. Max. Weight (RWP-242-V100)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-302SQ)
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- SCHUNK Soft Jaw Insert, BWW 200, PK3 (105306)
- Raptor Fixture Clamps