Shop All Fixture Clamps
Raptor
Fixture, 40 lb. Max. Weight, 17-4 SS
Mfr # RWP-030SS
Zoro # G6669719
Free Shipping & Returns
$2,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material 17-4 Stainless Steel
- Dovetail Height 0.125"
- No. of Clamps 3
- Max. Workpiece Size 7-1/2" x 7-1/2"
- Max. Workpiece Weight 40 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raptor
- MFR # RWP-030SS
- Zoro # G6669719
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Dovetail Height | 0.125" |
Max. Workpiece Size | 7-1/2" x 7-1/2" |
Dovetail Width | 0.750" |
Fixture Height | 3" |
Details
Item | Machine Vise |
Fixture Material | 17-4 Stainless Steel |
No. of Clamps | 3 |
Max. Workpiece Weight | 40 lb. |
Features | Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste |
Type | Dovetail Fixture |
Description
Machine Vise, Dovetail Fixture, Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- WESTWARD Hand File Set, Bastard Cut, 8 In L, 5 Pcs (12F862)
- WILLIAMS Williams Combo Ratchet Wrench, 19mm, Hi-Polish (1219MNRC)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 (55JA91)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- RAPTOR Four Flute Dovetail Cutter, Steel (RWP-DC405C)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-301SQ)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- J.W. WINCO GN820.3-130-MLC Horizontal Toggle Clamp (820.3-130-MLC)
- Raptor Fixture Clamps