Shop All Fixture Clamps
Raptor
Fixture, 30 lb. Max. Weight, Aluminum
Mfr # RWP-013
Zoro # G6669542
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Workpiece Size 6-3/4" x 6-3/4"
- Max. Workpiece Weight 30 lb.
- Dovetail Width 1.500"
- No. of Clamps 2
- Fixture Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-013
- Zoro # G6669542
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Max. Workpiece Size | 6-3/4" x 6-3/4" |
Dovetail Width | 1.500" |
Fixture Height | 2" |
Bolt Circle Dia. | 3-51/64" |
Dovetail Height | 0.125" |
Details
Item | Machine Vise |
Max. Workpiece Weight | 30 lb. |
No. of Clamps | 2 |
Fixture Material | Aluminum |
Standards | Class 2 Type II |
Features | Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste |
Type | Dovetail Fixture |
Description
Machine Vise, Dovetail Fixture, Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- JACOBS K7 Chuck Key (JCM3659P20)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 7/8 (C20753)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 12 mm Tip, 8 in L (41462)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- RAPTOR Riser Plate, 0.284 lb. Max. Weight (RWP-242-V100)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-704)
- J.W. WINCO GN860-70-CP3 Pneumatic Toggle Clamp (860-70-CP3)
- Raptor Fixture Clamps