Shop All Fixture Clamps
Raptor
Fixture, 30 lb. Max. Weight, 17-4 SS
Mfr # RWP-001SS
Zoro # G6667302
product price: $1,867.99
/ea
Free Shipping & Returns
$1,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Height 3"
- Dovetail Width 1.500"
- Max. Workpiece Size 6-3/4" x 6-3/4"
- No. of Clamps 2
- Fixture Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-001SS
- Zoro # G6667302
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Fixture Height | 3" |
Dovetail Width | 1.500" |
Max. Workpiece Size | 6-3/4" x 6-3/4" |
Dovetail Height | 0.125" |
Details
Item | Machine Vise |
No. of Clamps | 2 |
Fixture Material | 17-4 Stainless Steel |
Max. Workpiece Weight | 30 lb. |
Features | Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste |
Type | Dovetail Fixture |
Description
Machine Vise, Dovetail Fixture, Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jobsite Table Saw15 Amp 10-Inch (GTS15-10)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- WESTWARD Tool Organizer, Sockets, 1/2 Dr, Blue, Mag. (5NNE8)
- IGAGING EZ View DRO, 24" - 35-724-P+ (35-724-P+)
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- RAPTOR Fixture, 10 lb. Max. Weight, Aluminum (RWP-018)
- RAPTOR Straight Dovetail Insert, Steel (RWP-1056)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- RAPTOR Fixture, 2 lb. Max. Weight, Aluminum (RWP-019SS)
- J.W. WINCO GN820.3-130-ULC Horizontal Toggle Clamp (820.3-130-ULC)
- Raptor Fixture Clamps