Shop All Fixture Clamps
Raptor
Fixture, 18 lb. Max. Weight, Aluminum
Mfr # RWP-002
Zoro # G6672248
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dovetail Height 0.125"
- Max. Workpiece Size 5-51/64" x 5-51/64"
- Max. Workpiece Weight 18 lb.
- Dovetail Width 0.750"
- Fixture Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-002
- Zoro # G6672248
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Dovetail Height | 0.125" |
Max. Workpiece Size | 5-51/64" x 5-51/64" |
Dovetail Width | 0.750" |
Fixture Height | 3" |
Details
Item | Machine Vise |
Max. Workpiece Weight | 18 lb. |
No. of Clamps | 2 |
Fixture Material | Aluminum |
Features | Easier Prep and No Distortion, Easy, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste, The Fixtures Provide Rigid Clamping while Exposing Five Faces of the Workpiece-- Most Features can be Completed in a Single Operation |
Standards | Class 2 Type II |
Type | Dovetail Fixture |
Description
Machine Vise, Dovetail Fixture, Easier Prep and No Distortion, Easy, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste, The Fixtures Provide Rigid Clamping while Exposing Five Faces of the Workpiece-- Most Features can be Completed in a Single Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Revo Utility Folding Knife in Green (16064IND)
- GRIP-ON 8 Ergo grip Long Nose Locking Plier (727-08)
- DRILL AMERICA .6300 HSS Straight Shank Chucking Reamer (DWRR.6300)
- KIPP Thermoset ball knob, M10 threads, 32 mm diameter (K0159.13210)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-301SQ)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- RAPTOR Fixture, 10 lb. Max. Weight, Aluminum (RWP-018)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- Raptor Fixture Clamps