Shop All Fixture Clamps
Raptor
Fixture, 140 lb. Max. Weight, Aluminum
Mfr # RWP-401-11
Zoro # G6673410
product price: $3,485.99
/ea
Free Shipping & Returns
$3,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Length 11"
- No. of Clamps 6
- Fixture Height 3"
- Fixture Material Aluminum
- Dovetail Height 0.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-401-11
- Zoro # G6673410
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Fixture Length | 11" |
Fixture Height | 3" |
Dovetail Height | 0.125" |
Max. Workpiece Size | 17" x 12" |
Dovetail Width | 1.500" |
Overall Length | 11" |
Details
Item | Machine Vise |
No. of Clamps | 6 |
Fixture Material | Aluminum |
Max. Workpiece Weight | 140 lb. |
Standards | Class 2 Type II |
Features | Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 0.125 - 0.250 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste |
Type | Dovetail Fixture |
Description
Machine Vise, Dovetail Fixture, Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 0.125 - 0.250 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8" Long Nose Pliers (640393)
- SIMONDS Half Round File, Swiss, #1/Dbl., 8inL (84141500)
- HOUGEN Copperhead Carbide Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (18981-1)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-013)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- RAPTOR Fixture, 2 lb. Max. Weight, Aluminum (RWP-019SS)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-302SQ)
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/4-20, PK10 (10204)
- Raptor Fixture Clamps