Shop All Fixture Clamps
Raptor
Fixture, 12.5 lb. Max. Weight, Aluminum
Mfr # RWP-024
Zoro # G6667643
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Clamps 1
- Dovetail Width 0.750"
- Fixture Material Aluminum
- Fixture Length 2-1/2"
- Max. Workpiece Weight 12.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-024
- Zoro # G6667643
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Dovetail Width | 0.750" |
Fixture Length | 2-1/2" |
Dovetail Height | 0.125" |
Fixture Height | 1-1/2" |
Max. Workpiece Size | 4" x 4" |
Overall Length | 2" |
Details
Item | Machine Vise |
No. of Clamps | 1 |
Fixture Material | Aluminum |
Max. Workpiece Weight | 12.5 lb. |
Standards | Class 2 Type II |
Features | Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste |
Type | Dovetail Fixture |
Description
Machine Vise, Dovetail Fixture, Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ X 24" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-24)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182020)
- PALADIN TOOLS Universal Stripper Sc-Clamshell (PA70003)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-302SQ)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-704)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- Raptor Fixture Clamps