Shop All Fixture Clamps
Raptor
Fixture, 10 lb. Max. Weight, Aluminum
Mfr # RWP-018
Zoro # G6675352
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Aluminum
- No. of Clamps 2
- Fixture Height 3"
- Dovetail Height 0.125"
- Max. Workpiece Size 4-3/4" x 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-018
- Zoro # G6675352
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Fixture Height | 3" |
Dovetail Height | 0.125" |
Max. Workpiece Size | 4-3/4" x 4-3/4" |
Dovetail Width | 0.500" |
Details
Item | Machine Vise |
Fixture Material | Aluminum |
No. of Clamps | 2 |
Max. Workpiece Weight | 10 lb. |
Features | Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste |
Standards | Class 2 Type II |
Type | Dovetail Fixture |
Description
Machine Vise, Dovetail Fixture, Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- HHIP 7/16" Brown & Sharpe #9 Taper Round Collet (3900-0994)
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- RAPTOR Pyramidal 45 Degree Nest, 17-4 SS (RWP-019-4X45T)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-013)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Four Flute Dovetail Cutter, Steel (RWP-DC405C)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-302SQ)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- Raptor Fixture Clamps