Shop All Fixture Clamps
Raptor
Extender, 7075 Aluminum
Mfr # RWP-602
Zoro # G6673523
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material 7075 Aluminum
- Dia. 4-31/32"
- Height 2"
- For Use With Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-013(SS), RWP-018(SS)
- Compatible Mfr. Model Number RWP-001(SS), RWP-002(SS), RWP-013(SS), RWP-018(SS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raptor
- MFR # RWP-602
- Zoro # G6673523
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Dia. | 4-31/32" |
Height | 2" |
Details
Item | Vise Extender |
Fixture Material | 7075 Aluminum |
For Use With | Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-013(SS), RWP-018(SS) |
Compatible Mfr. Model Number | RWP-001(SS), RWP-002(SS), RWP-013(SS), RWP-018(SS) |
Type | Extender |
Description
Vise Extender, Extender, For Use With Mfr. Model No. RWP-001(SS), RWP-002(SS), RWP-013(SS), RWP-018(SS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 18" Diameter Cable Pulling Hook Sheave (418)
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- WIHA Phillips #2 1.0" (31140)
- DEWALT Insert Bit, 1/4In, Torx, T8, 2In (50 Pack) (DWA2TX8IRB)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- RAPTOR Straight Dovetail Insert, Steel (RWP-1056)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-704)
- J.W. WINCO GN820.2-355-MF Horizontal Toggle Clamp (820.2-355-MF)
- Raptor Fixture Clamps