Shop All Machining Vises
Raptor
DOVETAIL INSERT - 150mm VISE
Mfr # RWP-1556
Zoro # G4473265
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-1556
- Zoro # G4473265
- Country of Origin United States
- Category Machining Vises
Details
Item | Machine Clamp Accessory |
Accessory Type | Machine Clamp Accessory |
Description
Dovetail Insert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 9 1/2 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (420CB)
- DEWALT 2-1/2" Bi Metal Wood w/Nails TiN (DWA4281)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV63)
- RAPTOR 3/8" SS DOVETAIL FIXTURE - DOUBLE CLAMP (RWP-042SS)
- HHIP 6" Angle Tigh Positive Lock Milling Vise (3900-2246)
- DAYTON Vise, Multi-Fixture, 30 lb. Clamp Force (38MN06)
- H & H INDUSTRIAL PRODUCTS Pro-Series 40mm EDM Stainless Steel Vise With Handle (3901-2750)
- STM CH8 8 x 8 Milling Vise With Swivel Base (326415)
- WILTON 3in Cradle Style Angle Drill Press Vise (11753-wilton)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- Raptor Machining Vises