Shop All Fixture Clamps
Raptor
Dovetail Fixture, 17-4 Stainless Steel
Mfr # RWP-403SS-12
Zoro # G6675197
product price: $9,340.99
/ea
Free Shipping & Returns
$9,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Workpiece Weight 225 lb.
- Dovetail Width 2.750"
- Dovetail Height 0.250"
- Max. Workpiece Size 8" x 10"
- Fixture Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-403SS-12
- Zoro # G6675197
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Dovetail Width | 2.750" |
Dovetail Height | 0.250" |
Max. Workpiece Size | 8" x 10" |
Overall Length | 11-1/2" |
Details
Item | Machine Vise |
Max. Workpiece Weight | 225 lb. |
Fixture Material | 17-4 Stainless Steel |
Features | Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 0.125 - 0.250 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste |
Type | Dovetail Fixture |
Description
Machine Vise, Dovetail Fixture, Easier Prep and No Distortion, Easy, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 0.125 - 0.250 in of Material to Hold the Workpiece, Strong and Efficient, That Means Less Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Round Head Ratchet, 3/8" D, 7-5/8" (JHWB-52A)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- GREENLEE Telescoping Fish Stick, 18 ft, Fiberglass (FP18)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-02)
- RAPTOR Straight Dovetail Insert, Steel (RWP-1056)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- RAPTOR Four Flute Dovetail Cutter, Steel (RWP-DC405C)
- RAPTOR Riser Plate, 0.284 lb. Max. Weight (RWP-242-V100)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Blunt Edge, PK6 (26060)
- Raptor Fixture Clamps