Shop All Fixture Clamps
Raptor
Dovetail Clamp Kit, 0.284 lb. Max. Weight
Mfr # RWP-KIT-305SQ
Zoro # G6667722
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Steel
- For Use With Mfr. No. RWP-019SS
- Includes (2) Cap Screws;(2) RWP-CL301SQ Clamps;(2) Springs;Grease
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-KIT-305SQ
- Zoro # G6667722
- Country of Origin United States
- Category Fixture Clamps
Details
Item | Clamping Kit |
Fixture Material | Steel |
For Use With | Mfr. No. RWP-019SS |
Includes | (2) Cap Screws;(2) RWP-CL301SQ Clamps;(2) Springs;Grease |
Number of Pieces | 7 |
Description
Clamping Kit, Dovetail, Number of Pieces 7, For Use With Mfr. No. RWP-019SS, Includes (2) Cap Screws;(2) RWP-CL301SQ Clamps;(2) Springs;Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive 12 Point SAE, 1" Standard Length, Chrome Socket (D022432)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YU46)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139 (EMGN-.093-SF5-ALTIN)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-302SQ)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- Raptor Fixture Clamps