Shop All Fixture Clamps
Raptor
Dovetail Clamp Kit, 0.284 lb. Max. Weight
Mfr # RWP-KIT-302SQ
Zoro # G6667153
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Steel
- For Use With Mfr. No. RWP-002/-002SS/-003/-003-4X/-007SS/-011SS/-012SS/-015/-023/-024/-025/-024-2XR/-024-3XR/-024-4XR/-405
- Includes (2) Cap Screws;(2) RWP-CL301SQ Clamps;(2) Springs;Grease
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-KIT-302SQ
- Zoro # G6667153
- Country of Origin United States
- Category Fixture Clamps
Details
Item | Clamping Kit |
Fixture Material | Steel |
For Use With | Mfr. No. RWP-002/-002SS/-003/-003-4X/-007SS/-011SS/-012SS/-015/-023/-024/-025/-024-2XR/-024-3XR/-024-4XR/-405 |
Includes | (2) Cap Screws;(2) RWP-CL301SQ Clamps;(2) Springs;Grease |
Number of Pieces | 7 |
Description
Clamping Kit, Dovetail, Number of Pieces 7, For Use With Mfr. No. RWP-002/-002SS/-003/-003-4X/-007SS/-011SS/-012SS/-015/-023/-024/-025/-024-2XR/-024-3XR/-024-4XR/-405, Includes (2) Cap Screws;(2) RWP-CL301SQ Clamps;(2) Springs;Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 1-1/16" (54PN36)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- CRESCENT NICHOLSON 12" Square Double Cut Smooth File (13376)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-704)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- EUROBOOR Portable Pneumatic Drilling Machine, AIR (AIR.55)
- Raptor Fixture Clamps