Shop All Fixture Clamps
Raptor
Dovetail Clamp Kit, 0.284 lb. Max. Weight
Mfr # RWP-KIT-301SQ
Zoro # G6664730
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RWP-001/-001SS/-004/-013/-013SS/-401-11/-026/-027
- Fixture Material Steel
- Includes (2) Cap Screws;(2) RWP-CL301SQ Clamps;(2) Springs;Grease
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-KIT-301SQ
- Zoro # G6664730
- Country of Origin United States
- Category Fixture Clamps
Details
Item | Clamping Kit |
For Use With | Mfr. No. RWP-001/-001SS/-004/-013/-013SS/-401-11/-026/-027 |
Fixture Material | Steel |
Includes | (2) Cap Screws;(2) RWP-CL301SQ Clamps;(2) Springs;Grease |
Number of Pieces | 7 |
Description
Clamping Kit, Dovetail, Number of Pieces 7, For Use With Mfr. No. RWP-001/-001SS/-004/-013/-013SS/-401-11/-026/-027, Includes (2) Cap Screws;(2) RWP-CL301SQ Clamps;(2) Springs;Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103438B)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7161)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54925)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-013)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-302SQ)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- MITEE-BITE PRODUCTS Dluxe Mono-Bloc Strt-Up Kit, 1/2 in. (25725)
- Raptor Fixture Clamps