Shop All Fixture Clamps
Raptor
Dovetail Carousel, 8 lb. Max. Weight
Mfr # RWP-024-6XC
Zoro # G6673611
product price: $4,281.99
/ea
Free Shipping & Returns
$4,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2"
- Max. Workpiece Weight 8 lb.
- Max. Workpiece Size 4" x 4"
- Fixture Material 7075-T6511 Aluminum
- For Use With (6) RWP-024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-024-6XC
- Zoro # G6673611
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Height | 1-1/2" |
Max. Workpiece Size | 4" x 4" |
Details
Item | Vise Dovetail Carousel |
Max. Workpiece Weight | 8 lb. |
Fixture Material | 7075-T6511 Aluminum |
For Use With | (6) RWP-024 |
Includes | (6) RWP-024 Dovetail Fixtures, Raptor Carousel |
Compatible Mfr. Model Number | RWP-024 |
Features | Fixtures Provide Rigid Clamping while Exposing Five Faces of the Workpiece, Raptor Dovetail Fixtures are Made to hold your Part on Four and Five-Axis CNC Machines |
Type | Dovetail Carousel |
Description
Vise Dovetail Carousel, Dovetail Carousel, For Use With (6) RWP-024, Features Fixtures Provide Rigid Clamping while Exposing Five Faces of the Workpiece, Raptor Dovetail Fixtures are Made to hold your Part on Four and Five-Axis CNC Machines, Includes (6) RWP-024 Dovetail Fixtures, Raptor Carousel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9605)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70259)
- WARWOOD TOOL 15 Ship Scraper Double End Pry Bar (51310)
- ASTER Recess L-Wrench, ProGuard Finish, 8/32" (81708)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- RAPTOR Replacement Locating Pins, Steel (RWP-8-32)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- RAPTOR Pyramidal 45 Degree Nest, 17-4 SS (RWP-019-4X45T)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- Raptor Fixture Clamps