Shop All Clamping Kit Accessories
Raptor
CONNECTOR- SS - 1.5" DVTL FOR RWP-042
Mfr # RWP-249SS
Zoro # G4472720
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-249SS
- Zoro # G4472720
- Country of Origin United States
- Category Clamping Kit Accessories
Details
Item | Machine Clamp Accessory |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Wrench, Pipe Cap. 2 to 5 in. (C-14)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- GEDORE Feeler Gauge Set, Fan Pattern .0002-.035 (702 13 A)
- PARKER TRU-KUT SAWING VISE (710439)
- RAPTOR SHIM FOR RWP-700 (RWP-700-SHIM)
- TE-CO Step Block, 1 In, 2 1/2 to 6 In (40104)
- TE-CO Step Block Kit, 25mm Thick Step Blocks (20801M)
- TE-CO Toggle Pad, 5/8-11, Black Oxide (44306)
- TE-CO Step Block, 1 1/2 In, 2 1/2 to 6 In (40106)
- WALTER Metric Clamps for Indexables PK244 (PK244)
- S & W MANUFACTURING Toggle Pad, Smooth, 5/8-11" (SP-5S)
- Raptor Machining Clamps & Accessories