Shop All Machining Vises
Raptor
ALUM SOFT JAW - RIGHT - 150mm VISE
Mfr # RWP-1527
Zoro # G4474120
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-1527
- Zoro # G4474120
- Country of Origin United States
- Category Machining Vises
Details
Item | Machine Clamp Accessory |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- 21ST CENTURY MANUAL HAND SYPHON (A40)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- DRILLCO 21PC IMP COBALT SET 1/16- 1/4 BY 64TH 9/32-1/2 BY32 (500E21V)
- RAPTOR 3/8" SS DOVETAIL FIXTURE - DOUBLE CLAMP (RWP-042SS)
- WILTON Angle Machine Vise, 1-9/16 Deep, 4 in Open (11705)
- STM 4 x 4 Drill Press Vise (370211)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- Raptor Machining Vises