Shop All Machining Vises
Raptor
ALUM SOFT JAW - LEFT - 150mm VISE
Mfr # RWP-1528
Zoro # G4473834
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-1528
- Zoro # G4473834
- Country of Origin United States
- Category Machining Vises
Details
Item | Machine Clamp Accessory |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- PROSKIT VDE 1000V Insul 1/2" Drive Extension (SK-V852)
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rd Triangular (TPMR432ENF-AC8025P)
- HHIP 3/8" High Speed Steel Square Push Broach (2006-0122)
- RAPTOR 3/8" SS DOVETAIL FIXTURE - DOUBLE CLAMP (RWP-042SS)
- HHIP 3" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2203)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- SUBURBAN Precision Vises, 2-5/8 in. H, 7-1/2 in. L (V-237-J)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- STM 154x300mm Tilting Hydraulic Machine Vise (326107)
- WILTON Machine Vise, 2 Deep, 7-1/2 in Open (63186)
- Raptor Machining Vises