Shop All Machining Vises
Raptor
3/4" SS DOVETAIL FIXTURE - SINGLE CLAMP
Mfr # RWP-024SS
Zoro # G4474114
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easier Preparation and No Distortion, Less Waste
- Application Milling
- For Use On Made To Hold Your Part On Four and Five Axis
- Thread Size 5/16"-18 UNC
- Overall Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-024SS
- Zoro # G4474114
- Country of Origin United States
- Category Machining Vises
Dimensions
Thread Size | 5/16"-18 UNC |
Overall Width | 2" |
Overall Length | 2 in |
Slot Size | 2" |
T-Slot Width | 3/4" |
Details
Features | Easier Preparation and No Distortion, Less Waste |
Item | Fixturing Clamp |
Application | Milling |
For Use On | Made To Hold Your Part On Four and Five Axis |
Clamp Type | Spring Loaded |
Description
Fixturing Clamp, Spring Loaded, Overall Length 2 in, Thickness Not Applicable, Slot Size 2 In., Application Milling, Features Easier Preparation and No Distortion, Less Waste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Bonide Products 276 8 oz. Ready To Use Sucker Punch Brush Top (175080)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- FOWLER Fowler 54-100-312-0 Xtra-Range 0-12''/300MM Elongated Jaws Stainless Digital Caliper W/ Data Output (54-100-312-0)
- BELIMO 180# TORQUE 2-10VDC 4-20MA ACT (AMCB24-MFT)
- RAPTOR 3/8" SS DOVETAIL FIXTURE - DOUBLE CLAMP (RWP-042SS)
- HHIP 6" Twin-Lock CNC Milling Vise (3900-0173)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- SUBURBAN Precision Vises, 2-5/8 in. H, 7-1/2 in. L (V-237-J)
- BIG HORN High Precision Unigrip Drill Press Vise 4 Inch (19287)
- MAKITA Vertical Vise (122571-8)
- GS TOOLING 3 6 x 12 Plain Base Modular Vise (382017)
- Raptor Machining Vises