Shop All Wire Rooms and Partitions
Rapidwire
Welded Partition Cage, 8 ft. 6inW, 3 Sided
Mfr # 810103W
Zoro # G3459377
product price: $2,053.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,053.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 10 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidwire
- MFR # 810103W
- Zoro # G3459377
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 10 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Depth (Ft.) | 10 ft. 4" |
Room Size Width | 8 ft 6 in |
Room Size Height | 10 ft 5-1/4 in |
Room Size Depth | 10 ft 4 in |
Room Size Width (Ft.) | 8 ft. 6" |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Overall Depth | 10 ft |
Wire Mesh Opening Width | 2 in |
Interior Width | 8 ft |
Interior Depth | 10 ft |
Wire Mesh Opening Height | 2 in |
Overall Exterior WxD | 10 ft x 10 ft |
Interior Height | 10 ft |
Wire Opening Mesh WxH | 2 in x 2 in |
Overall Interior WxDxH | 8 ft x 10 ft x 10 ft |
Overall Exterior WxDxH | 10 ft x 10 ft 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 3, Gray, Overall Depth 10 ft, Overall Height 8 ft, Overall Width 10 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBPBL)
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT (H-2-38-S1)
- RAPIDWIRE Welded Partition Cage, 8 ft. 4inW, 4 Sided (810104W)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10x5 (603342)
- Rapidwire Wire Rooms and Partitions