Shop All Wire Rooms and Partitions
Rapidwire
Welded Partition Cage, 8 ft. 4inW, 4 Sided
Mfr # 810104W
Zoro # G3460138
product price: $2,586.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,586.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 10 ft
- Overall Width 8 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidwire
- MFR # 810104W
- Zoro # G3460138
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 10 ft |
Overall Width | 8 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Depth (Ft.) | 10 ft. 4" |
Room Size Depth | 10 ft 4 in |
Room Size Width (Ft.) | 8 ft. 4" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Height | 10 ft 5-1/4 in |
Room Size Width | 8 ft 4 in |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Overall Depth | 10 ft |
Interior Depth | 10 ft |
Wire Opening Mesh WxH | 2 in x 2 in |
Wire Mesh Opening Height | 2 in |
Interior Height | 10 ft |
Overall Exterior WxDxH | 8 ft x 10 ft 10 ft |
Wire Mesh Opening Width | 2 in |
Interior Width | 8 ft |
Overall Interior WxDxH | 8 ft x 10 ft x 10 ft |
Overall Exterior WxD | 8 ft x 10 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 10 ft, Overall Height 10 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 72 in W (6940)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- RAPIDWIRE Welded Part Cage, 2inDx8 ft. 5-1/4inH (1081W)
- ZORO SELECT In Line Wire Partition Post, Height 8 Ft (19N874)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 10x10x8 without Roof - 2 Sides (603280)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- Rapidwire Wire Rooms and Partitions