Shop All Wire Rooms and Partitions
Rapidwire
Welded Partition Cage, 16ft. 4inW, 4 Sided
Mfr # 161648W
Zoro # G3459681
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,910.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 16 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidwire
- MFR # 161648W
- Zoro # G3459681
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 16 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Width (Ft.) | 16 ft. 4" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Depth (Ft.) | 10 ft. 4" |
Room Size Depth | 10 ft 4 in |
Room Size Height | 8 ft 5-1/4 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Width | 16 ft 4 in |
Overall Depth | 16 ft |
Overall Exterior WxD | 16 ft x 16 ft |
Interior Depth | 16 ft |
Wire Opening Mesh WxH | 2 in x 2 in |
Interior Width | 16 ft |
Wire Mesh Opening Height | 2 in |
Interior Height | 8 ft |
Wire Mesh Opening Width | 2 in |
Overall Interior WxDxH | 16 ft x 16 ft x 8 ft |
Overall Exterior WxDxH | 16 ft x 16 ft 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 16 ft, Overall Height 8 ft, Overall Width 16 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- AZAR DISPLAYS 2" Metal Wire Flip Scan Hook (.148" Dia.), PK50 (700832)
- ZORO SELECT Shelf Post 63"H, Chrome, 2PK (5GTD2)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- RAPIDWIRE Welded Partition Cage, 8 ft. 4inW, 4 Sided (810104W)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- HUSKY RACK & WIRE Post Line (V5510)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 5ftW x 10ftH (603329)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- Rapidwire Wire Rooms and Partitions