Shop All Wire Rooms and Partitions
Rapidwire
Welded Partition Cage, 10ft. 4inW, 4 Sided
Mfr # 1020104W
Zoro # G3458920
product price: $3,695.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,695.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 10 ft
- Overall Width 20 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidwire
- MFR # 1020104W
- Zoro # G3458920
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 10 ft |
Overall Width | 20 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Height | 10 ft 5-1/4 in |
Room Size Width (Ft.) | 10 ft. 4" |
Room Size Depth | 20 ft 6 in |
Room Size Depth (Ft.) | 20 ft. 6" |
Room Size Width | 10 ft 4 in |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Overall Depth | 20 ft |
Interior Height | 10 ft |
Wire Mesh Opening Height | 2 in |
Wire Opening Mesh WxH | 2 in x 2 in |
Interior Width | 10 ft |
Overall Interior WxDxH | 10 ft x 20 ft x 10 ft |
Overall Exterior WxD | 20 ft x 20 ft |
Overall Exterior WxDxH | 20 ft x 20 ft 10 ft |
Wire Mesh Opening Width | 2 in |
Interior Depth | 20 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 20 ft, Overall Height 10 ft, Overall Width 20 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW WALL S-Hook, Hanging, 25 lb., Gray/Black (FSH-039-4)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (204-95-D940)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30230 BLUE)
- ENPAC Lock Down Security Kit (1295-LK)
- RAPIDWIRE Welded Partition Cage, 8 ft. 4inW, 4 Sided (810104W)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- HUSKY RACK & WIRE Welded Wire Panel (V0504)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- Rapidwire Wire Rooms and Partitions