Shop All Wire Rooms and Partitions
Rapidwire
Welded Part Cage, 30ft. 10inWx20 ft. 6inD
Mfr # 3081W
Zoro # G3459858
product price: $1,912.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,912.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 30 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidwire
- MFR # 3081W
- Zoro # G3459858
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 30 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Width (Ft.) | 30 ft. 10" |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Width | 30 ft 10 in |
Room Size Depth (Ft.) | 20 ft. 6" |
Room Size Height | 8 ft 5-1/4 in |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Interior Height | 8 ft |
Overall Interior WxDxH | 30 ft x 8 ft |
Overall Exterior WxD | 30 ft |
Wire Opening Mesh WxH | 2 in x 2 in |
Overall Exterior WxDxH | 30 ft x 8 ft |
Interior Width | 30 ft |
Wire Mesh Opening Height | 2 in |
Wall/Panel Depth | 2 in |
Wire Mesh Opening Width | 2 in |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 1, Wall/Panel Depth 2 in, Gray, Overall Height 8 ft, Overall Width 30 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Gray (AL-3230 MED GREY)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- HARDWARE RESOURCES Polished Chrome Screw-Mount Belt Rack (296B-PC)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- RAPIDWIRE Welded Partition Cage, 8 ft. 4inW, 4 Sided (810104W)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- Rapidwire Wire Rooms and Partitions