Shop All Wire Rooms and Partitions
Rapidwire
Welded Part Cage, 30ft. 10inWx10 ft. 4inD
Mfr # 30101W
Zoro # G3459270
product price: $2,155.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,155.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 10 ft
- Overall Width 30 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidwire
- MFR # 30101W
- Zoro # G3459270
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 10 ft |
Overall Width | 30 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Room Size Depth (Ft.) | 10 ft. 4" |
Room Size Width (Ft.) | 30 ft. 10" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Width | 30 ft 10 in |
Room Size Height | 10 ft 5-1/4 in |
Interior Height | 10 ft |
Wire Opening Mesh WxH | 2 in x 2 in |
Interior Width | 30 ft |
Wire Mesh Opening Width | 2 in |
Wall/Panel Depth | 2 in |
Overall Exterior WxDxH | 30 ft x 10 ft |
Overall Exterior WxD | 30 ft |
Overall Interior WxDxH | 30 ft x 10 ft |
Wire Mesh Opening Height | 2 in |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 1, Wall/Panel Depth 2 in, Gray, Overall Height 10 ft, Overall Width 30 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (PB1405-5 Yellow)
- VIKAN Pail Lid, Polypropylene (56894)
- BOSTONTEC Corrugate Storage Shelf Divider, solid panel, 12"h x 15"d, (for CSS1560 & CSS1530), GRY (CSSDIVP - G)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- RAPIDWIRE Welded Partition Cage, 8 ft. 4inW, 4 Sided (810104W)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- HUSKY RACK & WIRE Tunnel Slide Door (V590310)
- ZORO SELECT Welded Wire Door, W 4 Ft x H 5 Ft (19N880)
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- Rapidwire Wire Rooms and Partitions