Shop All Wire Rooms and Partitions
Rapidwire
Welded Part Cage, 10ft.6inWx2inD, 1 Sided
Mfr # 10101W
Zoro # G3459219
product price: $1,260.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,260.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 10 ft
- Overall Width 10 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidwire
- MFR # 10101W
- Zoro # G3459219
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 10 ft |
Overall Width | 10 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Height | 10 ft 5-1/4 in |
Room Size Width (Ft.) | 10 ft. 6" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Depth (Ft.) | 2" |
Room Size Width | 10 ft 6 in |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Overall Exterior WxDxH | 10 ft x 10 ft |
Overall Interior WxDxH | 10 ft x 10 ft |
Overall Exterior WxD | 10 ft |
Wire Mesh Opening Width | 2 in |
Interior Width | 10 ft |
Interior Height | 10 ft |
Wire Opening Mesh WxH | 2 in x 2 in |
Wall/Panel Depth | 2 in |
Wire Mesh Opening Height | 2 in |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 1, Wall/Panel Depth 2 in, Gray, Overall Height 10 ft, Overall Width 10 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG573000YEL)
- LEWISBINS Plastic Divider, Black, 15 9/16 in L, Not Applicable W, 4 7/16 in H (DV1750 XL)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- AT-A-GLANCE Level Gauge, Tank, 8 In, 1.5 In NPT (L-1.5-8)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- RAPIDWIRE Welded Partition Cage, 8 ft. 4inW, 4 Sided (810104W)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- Rapidwire Wire Rooms and Partitions