Shop All Construction Adhesives
Rapidfix
Rapid Fix RX6121815 UV Liquid Plastic Adhesive
Mfr # RX6121815
Zoro # G504125671
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidfix
- MFR # RX6121815
- Zoro # G504125671
- UPC # 188170000249
- Country of Origin China
- Category Construction Adhesives
Details
Color | Black |
Container Type | Tube |
Description
Features
- Product Type - UV is an amazing Liquid Plastic Adhesive.
- The pack contains a UV Flashlight and a 10ml pack of UV clear adhesive.
- It is also available in a refill pack, adhesive only.
- Adhesive only sets when exposed to Ultraviolet light.
- Take your time, align all the pieces, get it perfectly in place. When you are ready just shine the Ultraviolet light, follow the blue fluorescent glow from the adhesive and in 10 seconds, Done! This Hi-Strength bond can be sanded, filed, drilled and painted.
- Rebuild parts using a mold, or build up in layers.
- When you have the shape, finish by sanding or filing to the perfect shape, paint or leave clear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE POLYMER 6720BLU Blue Duct Tape 188 x 20 Yards (1357185)
- CUSTOM BUILDING PRODUCTS TILE CAULK WHITE 5.5OZ (CTFC3815)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- EZ WELD Cement, 8 Oz, Amber, PVC, CPVC, ABS (20802)
- RAPIDFIX 5Ml Dual Adhesive System (1514223)
- ECLECTIC PRODUCTS Adhesive, Amazing Goop Series, Clear, 3.7 oz, Tube (140211)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 1 gal, Pail (2057-1)
- 3M Super Weatherstrip and Gasket Adhesive, 5 fl oz, Tube, Black, Neoprene Rubber Base (08008)
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- FASTCAP 2P-10 ACTIVATOR 2 OZ 8 IN X 3 IN BL (Phased Out)
- LOCTITE Construction Adhesive, All Purpose Series, White, 32 oz, Trigger Spray Bottle (1589346)
- Rapidfix Construction Adhesives