Shop All Pneumatic Parts
Rapidair
Maxline Tubing Straightener, 18 in
Mfr # M8097
Zoro # G204846746
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Material Aluminum/Plastic
- Application For Semi-Flexible Maxline Tubing Straightening
- Type Tubing Straightener
- Features Adjustable for 1/2 in, 3/4 in and 1 in, Clamp in a Vise or to a Bench and Pull the Maxline Tubing Through These Rotating Wheels, Non-Returnable, Our Bending Tool (Sold Separately) will Help You Bend the Tubing to the Precise Angles You Need, use the Maxline Wheel Straightener Tool to Straighten the Semi-Flexible Maxline Tubing, Which will Make it Easier to Mount on a Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8097
- Zoro # G204846746
- UPC # 094084809703
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Length | 18 in |
Overall Length (In.) | 18 in |
Details
Item | Maxline Tubing Straightener |
Material | Aluminum/Plastic |
Application | For Semi-Flexible Maxline Tubing Straightening |
Type | Tubing Straightener |
Features | Adjustable for 1/2 in, 3/4 in and 1 in, Clamp in a Vise or to a Bench and Pull the Maxline Tubing Through These Rotating Wheels, Non-Returnable, Our Bending Tool (Sold Separately) will Help You Bend the Tubing to the Precise Angles You Need, use the Maxline Wheel Straightener Tool to Straighten the Semi-Flexible Maxline Tubing, Which will Make it Easier to Mount on a Wall |
Product Type | Straightening Tool |
Handle Type | Small Grip |
Calibration Increments (Deg.) | 0.5 Degrees |
Bend Angle (Deg.) | 0 Degrees |
Construction | Aluminium/Plastic |
Bend Angle - Minimum | 0 Degrees |
Calibration Increments | 0.5 Degrees |
Description
Maxline Tubing Straightener, Bend Angle - Minimum 0 Degrees , Application For Semi-Flexible Maxline Tubing Straightening, Calibration Increments 0.5 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- DIXON CT Worm Gear Clamp, 3-3/4", 4-5/8" (CT450L)
- AIRCAT THROTTLE LEVER (ACA95J-842304)
- DYNABRADE Spacer (11806)
- DYNABRADE Conductive Inlet, 1-1/4 In. (31964)
- CAMOZZI #6520 05-04, Swivel Male Elbow, 5/16" OD X 1/4" NPT (6520 05-04)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 6 (FPP61S-D6)
- DYNABRADE Motor Vanes, PK4 (02505)
- NUMATICS Clamp, Series 651 (P651AT504958001)
- Rapidair Pneumatic Parts