Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8089
Zoro # G503548891
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fitting Side C Connection Type MNPT
- Fitting Side C Pipe Size 3/4 in
- Standards ASTM F1282, ASTM F1974
- Compatible Tube Material HDPE-AL-HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8089
- Zoro # G503548891
- UPC # 094084808904
- Country of Origin China
- Category Hose Couplings
Dimensions
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 13/50 in |
Fitting Side B Tube Outer Diameter | 1 13/50 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 1 13/50 in |
Pipe Size | 3/4 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 13/50 in, Fitting Side B Tube Outer Diameter 1 13/50 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Reducing Tee, Fitting Side C Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X14)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting (NCDMC150-0700)
- FESTO Standards-Based Cylinder DSNU-16-25-P-A (DSNU-16-25-P-A)
- DAYTON AX39 Cogged V-Belt, 41 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 3GWU6 (3GWU6)
- FERNCO FLEX DONUT 4CI X 1-1/2"" (P44U-139)
- FERNCO SHOWER DRAIN CNNCTR 2"" (PSD-210)
- FERNCO DWV TEE FLEX PVC 4"" (PQT-400)
- FERNCO COMPRESSION BUSH 3""X2"" (PQB-32)
- LEGACY Flexzilla Pro Watr Hose, 5/8"x75ft, 3/4", 1 (LEGHFZWP575)
- LEGACY Flexzilla 1/4"x25ft Pressure Washer Hose (LEGHFZPW3425M)
- FERNCO SHIELDED COUPLLNG 1.5"" (P3000-150)
- Rapidair Hose Couplings