Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8080
Zoro # G203548825
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 200 psi
- Overall Length 1 3/16 in
- Minimum Operating Temperature -40 Degrees F
- Standards ASTM F1282, ASTM F1979
- Fitting Side A Tube Outer Diameter 63/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8080
- Zoro # G203548825
- UPC # 094084808003
- Country of Origin China
- Category Hose Couplings
Dimensions
Overall Length | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 63/100 in |
Fitting Side B Tube Outer Diameter | 63/100 in |
For Tube Outside Diameter | 63/100 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 63/100 in, Fitting Side B Tube Outer Diameter 63/100 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow, System of Measurement Imperial, Standards ASTM F1282, ASTM F1979
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-001)
- HERITAGE Hose Clamp, Gen Purp, SAE #6 All SS300 (HCGP-333-006-500)
- BAILEY 5200 & 5300 Series Double Row Bearings: 5203-2RS Bearing No., 0.66 I.D., 1.57 O.D., 11/16 Width (150693)
- FERNCO DWV PVC CAP FLEX 1-1/2"" (PQC-101)
- ORBIT Double Union Swivel Connector 1 in. 200 psi (57184)
- FERNCO SHOWER DRAIN CNNTR 2"" (PSD-200)
- FERNCO FLEX COUPL 4""CI HUB X 4"" (P44U-405)
- LEGACY Flexzilla 1/4"x100 ft Air Hose, 1/4" Mnp (LEGHFZ14100YW2)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/8 Inch Male NPT (CH421B)
- FORNEY Swivel, 90 Degree, 1/4 in MNPT x 1/4 in FNPT (75561)
- Rapidair Hose Fittings