Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8078
Zoro # G903548811
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Tube Material HDPE-AL-HDPE
- Specific Fitting Shape Reducing Tee
- Application Air
- Includes Pre-Applied Thread Sealant No
- Fitting Side C Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # M8078
- Zoro # G903548811
- UPC # 094084807808
- Country of Origin China
- Category Hose Couplings
Dimensions
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 49/50 in |
Fitting Side A Tube Outer Diameter | 49/50 in |
For Tube Outside Diameter | 49/50 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 49/50 in, Fitting Side B Tube Outer Diameter 49/50 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Reducing Tee, Fitting Side C Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth (60SH16)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88542)
- D&D 72" Outside Length, 3/8" Top Width, 1 Ribs (3L720)
- GILMOUR 1/2 in. Nylon Threaded Male Hose Coupling (805054-1002)
- FERNCO SHOWER DRAIN CNNCTR 2"" (PSD-210)
- FERNCO PVC DRAIN TRAP 1.5X1.25"" (PFT-150)
- CAMPBELL FITTINGS Universal Cplg 1" Hose Barb (HE-100)
- FERNCO FLEX DONUT 3""CI X 1-1/2"" (P33U-139)
- PROSOURCE Splicer For 3/8 Hose (ATA-0243L)
- INTERSTATE PNEUMATICS 1 Inch Female NPT Straight Through Jack Hammer Coupler, PK 6 (CU-900-D6)
- Rapidair Hose Fittings