Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8025
Zoro # G203548962
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side A Connection Type Compression
- Standards ASTM F1282, ASTM F1978
- Fitting Side A Tube Outer Diameter 1 13/50 in
- Minimum Operating Temperature -40 Degrees F
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8025
- Zoro # G203548962
- UPC # 094084802506
- Country of Origin China
- Category Hose Couplings
Dimensions
Fitting Side A Tube Outer Diameter | 1 13/50 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 49/50 in |
For Tube Outside Diameter | 1 13/50 in, 49/50 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 13/50 in, Fitting Side B Tube Outer Diameter 49/50 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight Connector, System of Measurement Imperial, Standards ASTM F1282, ASTM F1978
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X08SS)
- VERSA 1/4In Npt Manually Operated Directional Control Valve (VZH-4202)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- WATTS 315M2 3/4" 15 Psi Steam Safety (315M2)
- FERNCO ELBOW 90D FLEX 1-1/2"" (PQL-150)
- CRAFTSMAN Universal Swivel Coupler (CMXZTSG1093NB)
- PREVOST Prevost 3/8 Truflate 1/4"Female Npt Coup (PRVURC081201)
- APACHE 2" EPDM Short Shank Gasket (43081292)
- ANDERSON METALS Splicer, 14 in, Barb, Brass (757014-04)
- FERNCO PVC DRAIN TRAP 1.5X1.25"" (PFT-150)
- FERNCO Flex Coup 4X4Hub (P1051-44)
- Rapidair Hose Couplings