Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8024
Zoro # G303548893
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side B Tube Outer Diameter 63/100 in
- Overall Length 1 31/32 in
- Maximum Operating Pressure 200 psi
- Resistance Properties Corrosion-Resistant
- Fitting Side A Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8024
- Zoro # G303548893
- UPC # 094084802407
- Country of Origin China
- Category Hose Couplings
Dimensions
Fitting Side B Tube Outer Diameter | 63/100 in |
Overall Length | 1 31/32 in |
Fitting Side A Tube Outer Diameter | 1 13/50 in |
For Tube Outside Diameter | 1 13/50 in, 63/100 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 13/50 in, Fitting Side B Tube Outer Diameter 63/100 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Connector, System of Measurement Imperial, Standards ASTM F1282, ASTM F1977
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CL915900SR, HANDLE ASM.REPL.KIT-WRAP (CL915900SR)
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- D&D 113" Outside Length, 3" Top Width, 4 Ribs (4/B110)
- FESTO Silencer U-1/2 (U-1/2)
- THRIFCO PLUMBING 5/8-3/4 Female Hose Coupling (4402348)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Male NPT (CH661)
- FERNCO NO HUB COUPLING 4"" (PNH-44)
- FERNCO COUPLE FLEX 4""X4"" CLAY (P1002-44)
- FERNCO COUPLING SHIELDED 3"" (P3000-33)
- MILTON INDUSTRIES Universal Coupler, 1/4" body; 1/4" FNPT (S-743)
- INTERSTATE PNEUMATICS 1/2 Inch x 3/4 Inch NPT Male Brass Hex Nipple Reducer (FA819)
- Rapidair Hose Couplings