Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8023
Zoro # G903548859
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 200 psi
- Fitting Side A Connection Type Compression
- Minimum Operating Temperature -40 Degrees F
- System of Measurement Imperial
- Compatible Tube Hardness 50 D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8023
- Zoro # G903548859
- UPC # 094084802308
- Country of Origin China
- Category Hose Couplings
Dimensions
Fitting Side A Tube Outer Diameter | 1 13/50 in |
Fitting Side B Tube Outer Diameter | 1 13/50 in |
Overall Length | 2 1/2 in |
For Tube Outside Diameter | 1 13/50 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 13/50 in, Fitting Side B Tube Outer Diameter 1 13/50 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 1/2 in, Specific Fitting Shape Straight Connector, System of Measurement Imperial, Standards ASTM F1282, ASTM F1976
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 112" Outside Length, 3/8" Top Width, 1 Ribs (3VX1120)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 4 In O D (VA4002)
- PETROCHEM Food Grade Synthetic High Temp Grease, 14 Oz. (FOODSAFE SYNGEL FG-750)
- X1 TOOLS 1-1/16 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1063x12)
- FERNCO DWV TEE FLEX PVC 3"" (PQT-300)
- FERNCO DOWNSPOUT ADPTR 4"" (PDSC-43)
- FERNCO Coupling Flex 2X2 Socket (P1060-22)
- LEGACY HOSE AIR 3/8"x25' FLEXZILLA PRO (LMHFZP3825YW2)
- CRAFTSMAN Steel NPT Coupler (F) 1/4-in (CMXZTSG1059NB)
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-853)
- THRIFCO PLUMBING 5/8-3/4 Female Hose Coupling (4402348)
- Rapidair Hose Couplings