Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8021
Zoro # G103549076
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side B Tube Outer Diameter 63/100 in
- Fitting Side A Connection Type Compression
- Overall Length 1 3/4 in
- Application Air
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8021
- Zoro # G103549076
- UPC # 094084802100
- Country of Origin China
- Category Hose Couplings
Dimensions
Fitting Side B Tube Outer Diameter | 63/100 in |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 63/100 in |
For Tube Outside Diameter | 63/100 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 63/100 in, Fitting Side B Tube Outer Diameter 63/100 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Connector, System of Measurement Imperial, Standards ASTM F1282, ASTM F1974
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- KURT Crimp Fitting, 90 Degrees Elbow, 3/8" ID (FJX90-06-06)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 36 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU8)
- TRITAN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (UCFL205-15)
- MARCO Air Hose Coupling 2-Lug 1" ID - Hose End (10HE2)
- FERNCO COUPLING SHIELDED 2""X2"" (P3000-22)
- ANDERSON METALS Hose Adapter, 18 in, Barb x MPT, Brass (757001-0202)
- FERNCO COUPLE FLEX 4""X3""CLAY (P1002-43)
- RUGG 5/8-3/4 in. Zinc Threaded Male Hose Coupling (W2BZ)
- LEGACY Flexzilla Pro 3/8"x100 ft Air Hose, 1/4 (LEGHFZP38100YW2)
- INTERSTATE PNEUMATICS 1/4 Inch x 3/8 Inch NPT Male Brass Hex Nipple Reducer (FA416)
- Rapidair Hose Fittings