Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8019
Zoro # G203549112
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Resistance Properties Corrosion-Resistant
- Fitting Side B Connection Type Compression
- Finish/Coating Nickel-Plated
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8019
- Zoro # G203549112
- UPC # 094084801905
- Country of Origin China
- Category Hose Couplings
Dimensions
Fitting Side A Tube Outer Diameter | 63/100 in |
Fitting Side B Tube Outer Diameter | 63/100 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 63/100 in |
Pipe Size | 1/2 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 63/100 in, Fitting Side B Tube Outer Diameter 63/100 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Reducing Tee, Fitting Side C Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- DURA-PRIME VARIABLE SPEED Variable Speed Belt, VS, 1 x 46in OC (1626V455)
- SKF SKF 207, Max Type Ball Brgs, SKF 207 (207)
- SEALMASTER Mounted Insert Only Ball Bearing, ERX-31 HI (ERX-31 HI)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- FERNCO COUPLING SHIELDED 4"" (P3000-44)
- DIXON Air King Universal Hose End Coupling, 3/4 in, MNPT, Iron, Domestic (AM7)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" MNPT (A55828FZ)
- FERNCO EXPANSION COUPLNG 3"" (PXJ-3)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 25 (CU-850-25K)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting, PK 6 (FS14-D6)
- Rapidair Hose Couplings