Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8018
Zoro # G603549057
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Resistance Properties Corrosion-Resistant
- Fitting Material Brass
- Application Air
- Fitting Side B Tube Outer Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8018
- Zoro # G603549057
- UPC # 094084801806
- Country of Origin China
- Category Hose Couplings
Dimensions
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in, 3/4 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Reducing Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- NTN Tapered Roller Bearing Cone, JLM104948 (JLM104948)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 7/8" (AL10078)
- SPEEDAIRE Air Compressor (787U79)
- LEGACY HOSE AIR Flexzilla 1/4"x25' Yellow Green (LMHFZ1425YW2)
- FERNCO DWV FLEX COUPLING 3X1.5"" (P1056-315)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Nipple - 2 Inch Extension (FA616LN)
- INTERSTATE PNEUMATICS 3/8 Inch Straight Through Brass Coupler x 3/8 Inch Female NPT (no valve), PK 6 (CNV660B-D6)
- MARCO Air Hose Coupling 2-Lug Male 1" NPT - Metal End (10ME2)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66543)
- APACHE 3" EPDM Short Shank Gasket (43081314)
- Rapidair Hose Fittings