Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8015
Zoro # G703549056
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Compatible Tube Wall Thickness 0.09 in
- Vacuum Rating 29 inHG
- Fitting Material Brass
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8015
- Zoro # G703549056
- UPC # 094084801509
- Country of Origin China
- Category Hose Couplings
Dimensions
Thread Size B | 3/4-14 |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 2 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Pipe Size | 3/4 in |
Threading Size | 3/4-14 |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 1 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size B 3/4-14, Standards ASTM F1282, ASTM F1986, Color Silver, Compatible Tube Hardness 50 D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS 40mm x 68mm x 15mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6008-2RS BERLISS)
- WESTWARD Flexible Spout Measure, 2 Quart/1 Liter (2CAP1)
- CARLISLE R3VX710-2 Power-Wedge Cog-Band (R3VX710-2)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- FERNCO NO HUB COUPLING 1-1/2"" (PNH-150)
- DIXON Air King Universal Hose End, 1/2 in, FNPT, Iron, Domestic (AM3)
- CRAFTSMAN Push Button Coupler (Male) (CMXZTSG1087NB)
- INTERSTATE PNEUMATICS 1/2 Inch x 3/4 Inch NPT Male Brass Hex Nipple Reducer (FA819)
- GATES Field Attachable C5 Couplings (4C5-4RMIX45)
- FERNCO COUPLING SHIELDED 4"" (P3000-44)
- CRAFTSMAN 1/4-in 5-pc NPT Coupler/Plug Kit (Quick Connect Studs) (CMXZTSG1001NB)
- Rapidair Hose Fittings