Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8010
Zoro # G603548906
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side A Connection Type Compression
- Compatible Tube Wall Thickness 0.06 in
- Specific Fitting Shape Tee
- Minimum Operating Temperature -40 Degrees F
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rapidair
- MFR # M8010
- Zoro # G603548906
- UPC # 094084801004
- Country of Origin China
- Category Hose Couplings
Dimensions
Fitting Side C Tube Outer Diameter | 63/100 in |
Fitting Side A Tube Outer Diameter | 63/100 in |
Fitting Side B Tube Outer Diameter | 63/100 in |
For Tube Outside Diameter | 63/100 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 63/100 in, Fitting Side B Tube Outer Diameter 63/100 in, Fitting Side C Tube Outer Diameter 63/100 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V68 (2B5V68)
- PERFORMANCE TOOL Grease Fitting Cleaning Tool (W54209)
- D&D Timing Belt, 8M, 30 x 800mm PL, T100 (800-8M-30)
- HESSAIRE Fan Motor for MC37A (6375101)
- APACHE Apache 3 Aluminum Male Short Shank Coupling, (43077007)
- FERNCO NO HUB COUPLING 3"" (PNH-33)
- GILMOUR Hose Coupling Male (01M)
- FERNCO Couple Flex 2X1.5 Socket (P1056-215)
- CAMPBELL FITTINGS 2" Fem Cplrxhose Shank Alum (C-AL-200C)
- FERNCO COUPLING NO HUB 2""X1.5"" (PNH-215)
- FERNCO ELBOW 90D FLEX 2"" (PQL-200)
- Rapidair Hose Fittings