Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8005
Zoro # G603548913
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Specific Fitting Shape Straight Adapter
- Compatible Tube Hardness 50 D
- Compatible Tube Wall Thickness 0.09 in
- Finish/Coating Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8005
- Zoro # G603548913
- UPC # 094084800502
- Country of Origin China
- Category Hose Couplings
Dimensions
Overall Length | 1 7/8 in |
Fitting Side A Tube Outer Diameter | 49/50 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Fitting Pipe Size | 1/2 in |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 49/50 in |
Pipe Size | 1/2 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 49/50 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size B 1/2-14, Standards ASTM F1282, ASTM F1984, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/32in., PK5 (88230-53)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- CLIMAX METAL PRODUCTS N2C-050 Acetal Two-Piece Clamping Collar (N2C-050)
- CRAFTSMAN 1/4-in 5-pc NPT Coupler/Plug Kit (Quick Connect Studs) (CMXZTSG1001NB)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT, PK 25 (CO440B-25K)
- FERNCO DWV PVC CAP FLEX 4"" (PQC-104)
- FERNCO ELBOW 90D FLEX 3"" (PQL-300)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- FERNCO DWV PVC CAP FLEX 3"" (PQC-103)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66524)
- Rapidair Hose Couplings