Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8003
Zoro # G603548920
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Tube Hardness 50 D
- Compatible Tube Material HDPE-AL-HDPE
- Overall Length 1 29/32 in
- Compatible Tube Wall Thickness 0.09 in
- Fitting Side A Tube Outer Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8003
- Zoro # G603548920
- UPC # 094084800304
- Country of Origin China
- Category Hose Couplings
Dimensions
Overall Length | 1 29/32 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Thread Size B | 3/4-14 |
Fitting Side B Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Threading Size | 3/4-14 |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Maxline Compressed Air Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size B 3/4-14, Standards ASTM F1282, ASTM F1985, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Yellow (FRT050-100-G)
- MILTON INDUSTRIES 1/4" Female Plug T-Style (784)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male Brass Hex Nipple (FA414)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/8 Inch Male NPT (CH421B)
- MARCO Urethane Coupling Gasket - 10/Pkg (10USBG)
- DIXON Dual-Lock P Series Thor Interchange Quick Disconnect Coupler, 1/2 in Nominal, 300 psi Pressure, Ste (4PS3)
- THRIFCO PLUMBING 5/8, 3/4 Male Hose Coupling (4402347)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- FERNCO FLEX COUPLING 3/4""X3/4"" (P1056-075)
- Rapidair Hose Fittings