Shop All Hose Couplings
Rapidair
Maxline Compressed Air Fitting
Mfr # M8002
Zoro # G103548956
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pre-Applied Thread Sealant No
- Overall Length 1 1/2 in
- Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # M8002
- Zoro # G103548956
- UPC # 094084800205
- Country of Origin China
- Category Hose Couplings
Dimensions
Overall Length | 1 1/2 in |
Thread Size B | 1/2-14 |
Fitting Side A Tube Outer Diameter | 63/100 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 63/100 in |
Description
Maxline compressed air fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 63/100 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size B 1/2-14, Standards ASTM F1282, ASTM F1983, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-100-31)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3058-02-0808S)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 250 PSI (SRV530-3/4-250)
- FERNCO DWV TEE FLEX PVC 4"" (PQT-400)
- CRAFTSMAN 1/4-in 5-pc NPT Coupler/Plug Kit (Quick Connect Studs) (CMXZTSG1001NB)
- CRAFTSMAN Push Button Coupler (Male) (CMXZTSG1087NB)
- A E S INDUSTRIES HOSE HALF COUPLING (AD80442)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting, PK 6 (FS04-D6)
- THRIFCO PLUMBING 2 Inch CPR x CPR No Hub Coupling (6722808)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male Brass Hex Nipple (FA414)
- Rapidair Hose Fittings