Shop All Air Line System Components
Rapidair
Fastpipe Spare Parts Kit
Mfr # F5076
Zoro # G703549063
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fitting Material Buna N
- Maximum Operating Pressure 190 psi
- Resistance Properties Corrosion-Resistant
- Compatible Tube Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F5076
- Zoro # G703549063
- UPC # 094084650763
- Country of Origin China
- Category Air Line System Components
Dimensions
Overall Length | 50 mm |
Compatible Tube Outer Diameter | 50 mm |
Compatible Tube Size | 2 in |
Details
Item | Fastpipe O-Ring/Bite Ring |
Color | Black |
Fitting Material | Buna N |
Maximum Operating Pressure | 190 psi |
Resistance Properties | Corrosion-Resistant |
Compatible Tube Material | Aluminum |
Compatible Tube Wall Thickness | 0.06 in |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Compatible Tube Hardness | 25 Shore |
Specific Fitting Shape | Fastpipe Spare Parts Kit |
Number of Pieces | 10 |
O-Ring Material | Buna-N |
Bite Ring Material | Stainless Steel |
Description
Fastpipe Spare parts kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 440mm PL, T88 (150-S5M-440)
- ENERPAC FZ1660, High Pressure Fitting, Swivel, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Female (FZ1660)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E720)
- FESTO Double Nipple E-G1/4-1/4NPT (E-G1/4-1/4NPT)
- FESTO Blanking Plug B-M5 (B-M5)
- FESTO Plug Socket MSSD-EB-M12-MONO (MSSD-EB-M12-MONO)
- FESTO Stop Kit DADP-ES-Q12-25 (DADP-ES-Q12-25)
- FESTO Bulkhead Fitting NPFC-H-G18-F (NPFC-H-G18-F)
- FESTO Extension NPFC-E1-2G14-FM (NPFC-E1-2G14-FM)
- FESTO Air Reservoir CRVZS-0.1 (CRVZS-0.1)
- Rapidair Air Line System Components