Shop All Air Line System Components
Rapidair
Fastpipe Spare Parts Kit
Mfr # F4076
Zoro # G103548918
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 140 Degrees F
- Minimum Operating Temperature 0 Degrees F
- Compatible Tube Hardness 25 Shore
- Overall Length 40 mm
- Maximum Operating Pressure 190 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F4076
- Zoro # G103548918
- UPC # 094084640764
- Country of Origin China
- Category Air Line System Components
Dimensions
Overall Length | 40 mm |
Compatible Tube Outer Diameter | 40 mm |
Compatible Tube Size | 1/2 in |
Details
Item | Fastpipe O-Ring/Bite Ring |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Compatible Tube Hardness | 25 Shore |
Maximum Operating Pressure | 190 psi |
Compatible Tube Material | Aluminum |
Resistance Properties | Corrosion-Resistant |
Color | Black |
Compatible Tube Wall Thickness | 0.06 in |
Fitting Material | Buna N |
Specific Fitting Shape | Fastpipe Spare Parts Kit |
Bite Ring Material | Stainless Steel |
Number of Pieces | 10 |
O-Ring Material | Buna-N |
Description
Fastpipe Spare parts kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/8-X)
- PIX Poly Rib J Belt, 23 in. EL-3 Rib (230J3)
- SMC Solenoid Air Control Valve, 3.7, 3.4VA (VFS5100-3FZ)
- BREEZE Hose Clamp, HD, SAE 28,305SS, PK10 (300 28 H)
- FESTO Multi-Tube Holder KK-9 (KK-9)
- FESTO Blanking Plug B-1/2-NPT (B-1/2-NPT)
- FESTO Quick Coupling Plug KS4-3/8-I (KS4-3/8-I)
- FESTO Adapter AD-G1/4-1/4NPT-I (AD-G1/4-1/4NPT-I)
- FESTO Terminal Plug KSV6-PK-6 (KSV6-PK-6)
- FESTO Filter Cartridge LFPU-1/2 (LFPU-1/2)
- FESTO Blanking Plug B-1/8-100 (B-1/8-100)
- Rapidair Air Line System Components