Shop All Pipe & Tubing Cutters
Rapidair
Fastpipe Installation Tool Kit, 3/4 in
Mfr # F0136
Zoro # G004845505
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Spanner Wrenches, Deburr Tool, Pipe Cutter, Spray Bottle
- Application Cutting, Deburring, Leak Detection, Tighten Fast Pipe and Fast Pipe Fittings
- Pipe Size 3/4 in
- Product Type Tool Kit
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapidair
- MFR # F0136
- Zoro # G004845505
- UPC # 094084601369
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Size | 3/4 in |
Pipe Size | 3/4 in |
Length | 12 in |
For Fastener Sizes | 3/4 in |
Drive Size1 | Sockets Not Included |
Description
Fastpipe Installation Tool Kit, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 5, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (2) Spanner Wrenches, Striking and Struck Tools Included None, Cutting Tools Included (1) Pipe Cutter, Plumbing Tools Included (1) Pipe Reamer, Electrical and Telecom Tools Included None, HVAC Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- PARKER 90 Street Elbow, Steel, 1/4 in, NPTF x NPT (1/4 CD-S)
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 1/2 in (F0138)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 in (F0137)
- RIDGID Ridgid 32820 Model 2-A Heavy-Duty Pipe Cutter with 1/8" - 2" Pipe Capacity (32820)
- GENERAL WIRE SPRING General Wire PS-92-E Speedrooter 92 Drain/Sewer Cleaning Machine W/ 100' x 5/8" Cable & Cutter Set (PS-92-E)
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity (31642)
- RIDGID Quick Acting Tubing Cutter, 6-1/4 In. L (35S)
- ROTHENBERGER Tube Cutter, Pipeslice 1, 1/2" (88807)
- Rapidair Plumbing Tools